GUHRING 00791 004.000 MACHINE TAPS 9007910040000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:791 4.000
Rubix:344A9667
Manufacturer :9007910040000
EAN:4031093249492


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00791 004.000 MACHINE TAPS 9007910040000
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 29.38 excl. VAT
/ Each
£ 35.26 incl. VAT
- Usually arrives within 14 working days