DORMER E02112-24 SPIRAL POINT TAP NO.12 X 24 5974315
Machine thread-cutters E021
See technical informationReferences
Dormer:E02112-24
Rubix:208A3241
EAN:7320760569146



Product details : DORMER E02112-24 SPIRAL POINT TAP NO.12 X 24 5974315
HSS-E Machine thread-cutter for UNC thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 12 mm |
| Square drive adapter | 5.6 mm |
| Coating | steam tempered |
| Total length | 62 mm |
| Body material | hss-e |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 29.37 excl. VAT
/ Each
£ 35.24 incl. VAT
- Usually arrives within 14 working days
