Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 01252 006.000 MACHINE TAPS 9012520060000
GUHRING 01252 006.000 MACHINE TAPS 9012520060000
Machine thread-cutter Gühring
References
gühring:
9012520060000
rubix:
337A1612
ean:
4031093716864
Technical specifications
Threading diameter
6
mm
Body material
hss-e
Type
metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01252 006.000 MACHINE TAPS 9012520060000
Technical specifications
Attributes
Threading diameter
6
mm
Body material
hss-e
Type
metric blind bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.84
excl. VAT
/
Each
£
41.81
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SANDVIK T100-KM103AA-M16D210 COROTAP 6871342
SANDVIK T200-XM100DA-M2 C110 6635025
DOR HSS TAP M45X1.5NO2
DOR HSS TAP M24NO3
DORMER E002TINM8 SPIRAL POINT TAP M8 X 1.25 MM 6196698
WALTERPROT 212661-M14X1.5 ADVANCED MACHINE TAPS HSS-E 5077291
DORMER E303M6NO3 TAP M6 X 1.00 MM 5976058
WALTER M2051305-M4 TAPS HSS-E X PERT 6149758
DORMER E5333/8 TAP 3/8 INCH X 16 5976507
DORMER HSS TAP 1/2 E2821/2
DORMER E7101/4NO7 TAP 1/4 INCH X 18 5977631
DORMER E003M2.5 TAP M2.5 X 0.45 MM 5974361
DORMER E474M10 6554553
GUHRING 00826 018.000 MACHINE TAPS 9008260180000
SANDVIK T200-XM101DE-5/8C150 COROTAP OPTIMIZED FOR VERSATILITY 6539231