DORMER E003M2.5 TAP M2.5 X 0.45 MM 5974361


Machine taps E003

References
dormer:E003M2.5
rubix:2019149
ean:7320760168851
Machine tap M2.5x0.45mm ISO529
brand logo
Technical specifications
Threading diameter2.5 mm
Angle of helix45 °
Input2,8
See all Specifications

Product details : DORMER E003M2.5 TAP M2.5 X 0.45 MM 5974361


HSS-E Machine Threading cutter for metric thread MTT-X steam-tempered ISO 529 form C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter2.5 mm
Angle of helix45 °
Input2,8
Total length44.5 mm
Body materialHSS-E
TypeMetric blind bores
With cooling sprayNo
Drilling diameter2.05 mm
Square drive adapter2.8 mm
Show UNSPSC/ECL@SS
£ 27.56 excl. VAT
/ Each
£ 33.07 incl. VAT
  • Usually arrives within 14 working days