Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 01290 004.000 MACHINE TAPS 9012900040000
GUHRING 01290 004.000 MACHINE TAPS 9012900040000
Machine thread-cutter Gühring
References
gühring:
9012900040000
rubix:
337A3845
ean:
4031093703154
Technical specifications
Threading diameter
4
mm
Body material
HSS-E / PM
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01290 004.000 MACHINE TAPS 9012900040000
Technical specifications
Attributes
Threading diameter
4
mm
Body material
HSS-E / PM
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.93
excl. VAT
/
Each
£
40.72
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SANDVIK T300-PM100JA-M4P1PM COROTAP 8056459
DORMER E0231/4 TAP 1/4 INCH X 20 5974466
GUHRING 00827 008.004 MACHINE TAPS 9008270080040
DORMER E513M3X.35NO1 TAP M3 X 0.35 MM 5977029
DORMER E513M16X1.5NO6 TAP M16 X 1.50 MM 5977400
WALTER 7051773-M5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200686
GUHRING 05736 008.000 MACHINE TAPS HSS-E-PM
DORMER EP11M14X1.5 SPIRAL POINT TAP M14 X 1.50 MM 5973772
SANDVIK T200-XM101AF-5/8C110 COROTAP OPTIMIZED FOR VERSATILITY 6967252
SANDVIK T300-XM100DB-M20X150B110 6539600
SANDVIK T300-XM101DA-M22 B110 6539577
SANDVIK T100-NM105DB-M8X075N1PR COROTAP 8330372
DORMER E513M20X1.5NO3 TAP M20 X 1.50 MM 5977318
SANDVIK T300-SD101DA-M6D125 COROTAP 7382665
DORMER E268M20X1.0 TAP M20 X 1.00 MM 5975013