Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DB-M20X150B110 6539600
SANDVIK T300-XM100DB-M20X150B110 6539600
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DB-M20X150B110
rubix:
288A4283
manufacturer :
6539600
ean:
26539600
Technical specifications
Threading diameter
20
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DB-M20X150B110 6539600
Technical specifications
Attributes
Threading diameter
20
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.33
excl. VAT
/
Each
£
124.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT P20360-M30 TAPS HSS-E X PERT 6149232
PRESTO 1/2 INCH BSF BOT HSS MACHINE TAP ISO 529 60400-123
SANDVIK T200-MM100DA-M10 B145 8248554
SANDVIK T300-MM101DA-M16 B145 8248756
SANDVIK T200-XM100DE-4-40 C110 COROTAP 200 CUTTING TAP 6539650
DORMER E013M5X.5 TAP M5 X 0.50 MM 5973531
DORMER E000TINM8 SPIRAL POINT TAP M8 X 1.25 MM 6196639
DORMER E6547/16 5978423
WALTER P203009-EGM8 TAPS HSS-E X PERT 6149138
DORMER E513M30X1.5NO3 TAP M30 X 1.50 MM 5977049
DORMER EX204-40 TAP NO.4 X 40 5973704
SANDVIK T300-XM100DB-M12X125C110 6539595
GUHRING 00806 006.000 MACHINE TAPS 9008060060000
WALTERPROT P23569-UNF1.1/8 TAPS HSS-E X PERT 6244761
DORMER E513M6X.5NO2 TAP M6 X 0.50 MM 5977080