WALTER 243612-RP1/8 HAND- AND MACHINE TAPS HSS/-E 5078850
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:243612-RP1/8
Rubix:275A9844
Manufacturer :5078850
EAN:4042446033330

Documents
Product details : WALTER 243612-RP1/8 HAND- AND MACHINE TAPS HSS/-E 5078850
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.728 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | rp 1/8 in - 28 |
| No. of threads per inch | 32 |
Show UNSPSC/ECL@SS
£ 53.27 excl. VAT
/ Each
£ 63.92 incl. VAT
- Usually arrives within 14 working days