Machine thread-cutter Gühring
Threading | metric |
---|---|
Threading diameter | 20 mm |
Body material | hss-e |
Threading | metric |
---|---|
Threading diameter | 20 mm |
Body material | hss-e |
Type | metric blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 17.5 mm |
Usually arrives within 14 working days