Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTER 7051770-M6 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200692
WALTER 7051770-M6 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200692
Machine thread-cutter Walter Prototyp
References
walter prototyp:
7051770-M6
rubix:
275A6860
manufacturer :
5200692
ean:
4042446157111
Technical specifications
Threading diameter
6
mm
Total length
4.9
mm
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : WALTER 7051770-M6 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200692
Technical specifications
Attributes
Threading diameter
6
mm
Total length
4.9
mm
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.53
excl. VAT
/
Each
£
22.24
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
DORMER E299M10X1.0 6290588
SANDVIK T300-XM102AE-4-40C110 COROTAP OPTIMIZED VERSATILITY 6966958
WALTER P20360-M2.5 TAPS HSS-E X PERT 6149215
GUHRING 00809 006.000 MACHINE TAPS 9008090060000
DORMER E241M4 SPIRAL POINT TAP M4 X 0.70 MM 6305844
SANDVIK T300-PM101DB-M8X100P1PM COROTAP 8056288
DORMER E002M16 TAP M16 X 2.00 MM 5974349
SANDVIK T300-XM100AL-3/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6967071
GUHRING 00788 002.000 MACHINE TAPS 9007880020000
GUHRING 01290 012.000 MACHINE TAPS 9012900120000
WALTERPROT 22410-UNC12 HAND- AND MACHINE TAPS HSS/-E 5078168
GUHRING 02909 006.000 MACHINE TAPS 9029090060000
DORMER EX415/8 TAP 5/8 INCH X 14 5973755
WALTER 20311-M2 HAND- AND MACHINE TAPS HSS/-E 5076112
WALTERPROT M2021305-M8 TAPS HSS-E X PERT 6149675