• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
GUHRING 03314 006.000 MILLS CARBIDE UNIVERS 9033140060000

GUHRING 03314 006.000 MILLS CARBIDE UNIVERS 9033140060000

Monobloc cutter Gühring

See technical information
References
Gühring:3314 6.000
Rubix:339A5477
Manufacturer :9033140060000
EAN:4031093673662
brand logo
brand logo

Product details : GUHRING 03314 006.000 MILLS CARBIDE UNIVERS 9033140060000


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 52.74 excl. VAT
/ Each
£ 63.29 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S803HB3.8 DRILL 3.80 MM 5982551SANDVIK 2P160-0800-NAH10F SC MILLING CM PLURA 2 6260030DORMER S9034.0 DRILL 4.00 MM 5983099DORMER S90214.0 DRILL 14.00 MM 5983001WALTERPROT H602641-20 MILLING CUTTERS SOLID CARBIDE 5083395DORMER C5002.0 DRILL 2.00 MM 5985037DORMER HSCO-XP SUPER-R CUTTER 13.0 C24613.0SANDVIK 316-16SM345-16025AH10F SOLID CARBIDE HEADS 5782706SANDVIK R215.34C20050-BC38P1640 SC MILLING CM PLURA 2 5742812WALTER H4044918-2-10 ADVANCED MILLING CUTTERS 5150523SANDVIK R2163412050AK26P1630 COROMILLSANDVIK 2P232-0700-NAH10F SC MILLING CM PLURA 2 6260088WALTERPROT MC232-16.0W4B400C-WJ30ED SC MILLING CUTTERS PERFORM 7568735SANDVIK R215.36-06050-AC13L1620 SC MILLING CM PLURA 2 5742830CUTLINE OEMSC410 10MM CARBIDE 4FL END MILL ALCRN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap