Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER H4044918-2-10 ADVANCED MILLING CUTTERS 5150523
WALTER H4044918-2-10 ADVANCED MILLING CUTTERS 5150523
Solid carbide miller Walter Prototyp
References
walter prototyp:
H4044918-2-10
rubix:
276A1029
manufacturer :
5150523
ean:
4042446137373
Product details
Technical specifications
Product details : WALTER H4044918-2-10 ADVANCED MILLING CUTTERS 5150523
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.18
excl. VAT
/
Each
£
115.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK LDXM020SS LDX TCT HOLE SAW 20MM SHORT
SANDVIK 2F340-0600-050-SC1745 SC MILLING CM PLURA 2 7419161
SANDVIK R216.34-10050-AK22P 1620 5743343
CUTLINE UK-OEMSC205 OEMSC205 5MM CARBIDE 2FL SLOT DRILL ALCRN
SANDVIK 2S440-0635-076-SD1725 SC MILLING CM PLURA 2 7858289
SANDVIK 2P210-0300-NCN20C SC MILLING CM PLURA 2 6260051
DORMER S813HB3.5 DRILL 3.50 MM 5983542
SANDVIK R216.33-05050-AK13H 1620 5743324
SANDVIK 2B320-0500-NGH10F SC MILLING CM PLURA 2 6261143
SANDVIK 2P340-0350-PA1630 SC MILLING CM PLURA 2 6260101
SANDVIK 2B320-0300-NGH10F SC MILLING CM PLURA 2 6261141
SANDVIK 316-10SM450-10005P 1730 316 SOLID CARBIDE HEAD 7611699
SANDVIK 316-16SL442-16040P1730 SOLID CARBIDE HEADS 6874202
WALTERPROT H3127116-5 MILLING CUTTERS SOLID CARBIDE 5082820
SANDVIK R216.34-12050-AK26P1620 SC MILLING CM PLURA 2 5743345