References
Helly Hansen:70429_310-M
Rubix:366A7934
Manufacturer :70429_310-M
EAN:7040057574263


Technical specifications
| Colour | yellow |
|---|---|
| Size | m |
| Main material | polyvinyl chloride (pvc) |
Product details : HELLYHAN 70429_310-M MANDAL PANT LIGHT YELLOW M
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Main material | polyvinyl chloride (pvc) |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 38.36 excl. VAT
/ Each
£ 46.03 incl. VAT
- Usually arrives within 14 working days