HELLYHAN 70480_590-XL VOSS RAIN PANT NAVY XL


HELLY 70480-590 HANSEN VOSS WATERPROOF TROUSERS NAVY

References
helly hansen:70480-590-XL
rubix:2001437
ean:7040051270116
brand logo
brand logo
Technical specifications
Colournavy
Sizexl
Main materialpolyester
See all Specifications

Product details : HELLYHAN 70480_590-XL VOSS RAIN PANT NAVY XL


Total waterproof protection against the wettest and dirtiest of jobs. A lightweight and comfortable over garment giving excellent freedom of movement. Soft-flex construction with elasticated waist and snap button fastening on hem
Coating : Polyurethane

Strengths

Fully taped construction
Elastic Waist for a secure fit
Reflective Elements for greater visibility
Push button adjustable hem to keep out moisture
EN 343: 3, 3

Technical specifications


Attributes
Colournavy
Sizexl
Main materialpolyester
Materialpolyester
Show UNSPSC/ECL@SS
£ 33.49 excl. VAT
/ Each
£ 40.19 incl. VAT
  • In stock: Next day delivery