• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,408)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,334)
  • Hygiene(1,384)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(684)
  • Hearing protection(269)
  • Respiratory protection(476)
  • Hand protection(3,862)
  • Body protection(34,747)
  • Fall protection(217)
  • Foot protection(5,091)
  • Disposable clothing / Disposables(738)
  • High visibility clothing(7,956)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
SKYTEC SKYUTAH2 UTAH DISPOSABLE NITRILE GLOVES BLUE M BX100

SKYTEC SKYUTAH2 UTAH DISPOSABLE NITRILE GLOVES BLUE M BX100

Chemical resistant glove Skytec

See technical information
References
Skytec:UTAH-8
Rubix:1494058
EAN:5060149200353
brand logo
brand logo
Technical specifications
Sizem

Product details : SKYTEC SKYUTAH2 UTAH DISPOSABLE NITRILE GLOVES BLUE M BX100


Technical specifications


Attributes
Sizem
Show UNSPSC/ECL@SS
£ 9.35 excl. VAT
/ Each
£ 11.22 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

ANSELL 87-063 ALPHATEC FLOCKED NATURAL RUBBER GLOVES YELLOW SIZE 9.5ANSELL ALPHATEC 19-026 CHEMICAL NEOPRENE GLOVES 3122B 10 XLPORTWEST A810 CHEM 320 NITRILE GAUNTLET GREEN XLANSELL ALPHATEC 87-195 CHEMICAL LATEX GLOVES 1010X 9 LANSELL ALPHATEC 87-118 CHEMICAL LATEX HEAVY DUTY GLOVES 3121A 10 XLTEGERA 858 DISPOSABLE GLOVE 7 S BX100ANSELL 87-029 ALPHATEC NATURAL RUBBER LATEX GAUNTLETS BLUE SIZE 10ANSELL 38-520 ALPHATEC CHEMTEK LATEX FREE BUTYL GLOVES BLK SIZE 8ANSELL ALPHATEC 39-124 CHEMICAL NITRILE GLOVES 4111B 10 XLTEGERA 12935 CHEMICAL PROTECTION GLOVE 8 MPOLYCO P45 POLYCHEM 45CM PVC CHEMICAL GAUNTLET 4121X RED SIZE 10 PK1ANSELL ALPHATEC 58-128 CHEMICAL NITRILE GLOVES 2121A 10 XLTEGERA 8162 CHEMICAL PROTECTION GLOVE 8 MANSELL ALPHATEC 39-124 CHEMICAL NITRILE GLOVES 4111B 8 MANSELL ALPHATEC 37-676 CHEMICAL NITRILE GLOVES 4101X 7 S VENDPK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap