ANSELL 38-520 ALPHATEC CHEMTEK LATEX FREE BUTYL GLOVES BLK SIZE 8
AlphaTec 38520
See technical informationSee documentsReferences
Ansell:38-520-08
Rubix:264A0331
Manufacturer :38520080
EAN:0076490454388






Documents
Product details : ANSELL 38-520 ALPHATEC CHEMTEK LATEX FREE BUTYL GLOVES BLK SIZE 8
- The glove provides the best resistance to the most aggressive chemicals, without compromising dexterity or comfort.
- Flexible and excellent dexterity, designed for comfort with a natural, curved ergonomic shape and soft feel.
Excellent glove providing the best resistance to the most aggressive chemicals, without compromising on dexterity or comfort.
Strengths
- 38-520 offers superior protection against aldehydes, ketones and esters as well as concentrated mineral acids
- The glove is very flexible and provides excellent dexterity
- Designed for comfort, with a natural, curved ergonomic shape and soft feel, offering easy donning and good grip
- The absence of latex proteins means there’s no risk of latex allergies
- Rough finish on the hand section of the glove for safer handling
Applications
Chemical Handling|Opening and draining pumps valves or lines|Filling, blending and charging of raw materials|Equipment repair & maintenance
Technical specifications
Attributes
| Logistic Weight | 111 g |
|---|---|
| Size | 8 |
| Length | 355 mm |
| Chemical protection value | bik |
| Main material | polymer |
| Colour | black |
| Thickness | 0.5 mm |
Show UNSPSC/ECL@SS
£ 43.58 excl. VAT
/ Each
£ 52.30 incl. VAT
- Usually arrives within 14 working days