References
Ansell:87-195 8.5-9
Rubix:1616041
Manufacturer :87195090
EAN:0076490442798

Product details : ANSELL ALPHATEC 87-195 CHEMICAL LATEX GLOVES 1010X 9 L
- Specially treated to reduce the risk of allergic reactions
- Provides outstanding sensitivity
- Excellent price/quality ratio
- Super thin and yet durable
- Compliant to EU and FDA food handling requirements
Extra lightweight natural rubber glove with flocked lining.
Strengths
- Ultra-light weight glove
- Flocked lining for best comfort
- Food compliance to both EU and FDA requirements
Applications
Cleaning|All food processing applications that have food contact|Fruit and Vegetable Processing|Laboratory maintenance and clean up|Janitorial use
Technical specifications
Attributes
| Logistic Weight | 64 g |
|---|---|
| Size | 9 |
| Length | 305 mm |
| Chemical protection value | klt |
| Main material | latex |
| ESD | no |
| Packaging | 12 pairs bag;12 bags carton |
| Colour | blue |
| Thickness | 0.35 mm |
| Cuff style | straight |
| Material | latex |
Show UNSPSC/ECL@SS
£ 0.96 excl. VAT
/ Each
£ 1.15 incl. VAT
- In stock: Next day delivery