• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(684)
  • Hearing protection(268)
  • Respiratory protection(476)
  • Hand protection(3,862)
  • Body protection(34,745)
  • Fall protection(217)
  • Foot protection(5,086)
  • Disposable clothing / Disposables(756)
  • High visibility clothing(7,956)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
SKYTEC SKY084 ARGON COLD PROTECTION GLOVES BLACK 10/XL

SKYTEC SKY084 ARGON COLD PROTECTION GLOVES BLACK 10/XL

General handling glove Skytec

See technical information
References
Skytec:SKY084
Rubix:45031299
EAN:5060431757930
brand logo
brand logo
Technical specifications
Size10

Product details : SKYTEC SKY084 ARGON COLD PROTECTION GLOVES BLACK 10/XL


Technical specifications


Attributes
Size10
Show UNSPSC/ECL@SS
£ 6.56 excl. VAT
/ Each
£ 7.87 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

TEGERA 850 SYNTHETIC GLOVE 6 XSTEGERA 8800 SYNTHETIC GLOVE INFINITY 11 2XLTRAFFIGLOV TG6070 THERMAL WPR DUAL-LAYERED GLOVES GREEN 4X43D 8/MTEGERA 767 TEXTILE GLOVE 10 XLTEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 STEGERA 2207 SYNTHETIC GLOVE 8 MTEGERA 737 SYNTHETIC GLOVE 9 LTRAFFIGLOV TG1050 NYLON LATEX CRINKLE GLOVES RED 3131A 10/XLTEGERA 8853R OIL GRIP 4111X GLOVES 9 LGISS 894408 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 7TEGERA 43001 SYNTHETIC GLOVE CRF 11 2XLPOLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 10UVEX 60573 UNILITE 6605 4122X BLACK/BLACK GLOVES 10/XLPORTWEST AP12 SG GRIP15 ECO NITRILE GLOVES 4131A GREY/BLACK XS PK12ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 6
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap