PORTWEST AP12 SG GRIP15 ECO NITRILE GLOVES 4131A GREY/BLACK XS PK12

PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE

See technical informationSee documents
References
Portwest:AP12G8RXS
Rubix:248A8168
brand logo
Technical specifications
Sizexs
Coating of the glovesnitrile
Abrasion resistance level4
See all Specifications
Documents

Product details : PORTWEST AP12 SG GRIP15 ECO NITRILE GLOVES 4131A GREY/BLACK XS PK12


PET bottle to glove concept for improved sustainability. The recycled 15 gauge PET yarn has moisture managing properties keeping the hands dry and comfortable. Touchscreen compatible index and thumb finger. A unique knitting structure accounts for a lowered little finger which gives a snug-fitting while improving comfort. A very low carbon footprint value compared to the manufacturing of other yarns such as nylon, polyester and cotton. Micro-foam Nitrile coating offers 360 breathability. Micro cup structure for superior grip in wet and dry conditions. Ultra thin coating for higher sensitivity.

Technical specifications


Attributes
Sizexs
Coating of the glovesnitrile
Abrasion resistance level4
Main materialelastane
Usage environmentdry
Colourgrey
Materialelastane / nylon / recycled pet polyester
Show UNSPSC/ECL@SS
£ 35.80 excl. VAT
/ Each
£ 42.96 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)