GISS 894408 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 7
G-NBR ONE 2 Gloves
See technical informationSee documentsReferences
GISS:894408
Rubix:386A7843
Manufacturer :894408
EAN:3660338468230


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Documents
Product details : GISS 894408 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 7
EN 388 standard.
Cotton interlock knitted glove coated on palm and back ¾ nitrile. Elasticated knit wrist. Comfortable glove thanks to cotton backing and ventilated back for enhanced breathability. Nitrile coating provides excellent performance in oily and greasy environments. Bag of 12 pairs/Box of 120 pairs.
Cotton interlock knitted glove coated on palm and back ¾ nitrile. Elasticated knit wrist. Comfortable glove thanks to cotton backing and ventilated back for enhanced breathability. Nitrile coating provides excellent performance in oily and greasy environments. Bag of 12 pairs/Box of 120 pairs.
Applications
Shipping and receiving, assembly and inspection of engine parts, garbage collection, handling of sheet metal and light metals, stamping operations, general handling.
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | cotton |
| ESD | no |
| Usage environment | oily or greasy |
| Material | cotton |
Show UNSPSC/ECL@SS
£ 0.90 excl. VAT
/ Each
£ 1.08 incl. VAT
- In stock: Next day delivery