POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 10
Polyco Healthline Matrix® GH100
See technical informationSee documentsReferences
Polyco Healthline:GH10010
Rubix:80178757
EAN:05010699841940


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 10
Polyurethane palm coating offers good abrasion and tear resistance. Extremely tactile. Seamless breathable liner for comfort. Elasticated knitted wrist provides a secure fit
Strengths
- Polyurethane palm coating offers good abrasion and tear resistance
- Highly dextrous
- Seamless breathable liner for comfort
- Elasticated knitted wrist provides a secure fit
- Colour:Black/Grey
Applications
• Automotive • Construction & Utility
• Engineering and Manufacturing
• Warehousing, Transport and Logistics
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyurethane |
| Packaging | 1 pair polybag;12 pairs master polybag;144 pairs case |
| Colour | grey |
| Material | polyurethane (palm coating) |
Show UNSPSC/ECL@SS
£ 0.80 excl. VAT
/ Each
£ 0.96 incl. VAT
- In stock: Next day delivery