Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 18S
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 18S
Workwear trousers Mascot
References
mascot:
18188-511-010-76C46
rubix:
385A3341
ean:
5711074722303
Technical specifications
Colour
Navy
Size
76C46
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 18S
Technical specifications
Attributes
Colour
Navy
Size
76C46
Main material
Polyester
Grammage
275
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.40
excl. VAT
/
Each
£
109.68
incl. VAT
Usually arrives within 14 working days
Select variants (96)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 31.5S
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS ROYAL/DNAVY 40.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'ANTH/BLACK 52.5R
ORN 2900 VULTURE BALLISTIC TROUSER BLACK 28T
"REGATTA TRJ387L INCURSION TROUSERS IRON 38"" T"
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 14S
HELLYHAN 77395_990-D112 OXFORD 4X CNCT PANT BLACK W43
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 32.5S
ORBITINT BLACK KNIGHT PC305CTR COMBAT TROUSERS HEAVY WEIGHT BLACK 34R
ORN 2500 CONDOR COMBAT TROUSER ROYAL 48S
MASCOT 17279 ADVANCED TROUSERS BLACK 38.5R
MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 32.5R
ORN 2100N HARRIER STRETCH TROUSER BLACK 42S
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS BLACK 32"" R"
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 40.5S