Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY XL
MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY XL
High Visibility jacket Mascot
References
mascot:
19835-217-17010-XL
rubix:
238A9565
ean:
5711074777198
Technical specifications
Colour
yellow
Size
xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY XL
Technical specifications
Attributes
Colour
yellow
Size
xl
Class EN20471
3
Main material
modacrylic
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
440.50
excl. VAT
/
Each
£
528.60
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW L
S160YER LITE TRAFFIC JACKET SMALL
PORTWEST HI-VIS CLASSIC 3 IN 1 BOMBER JACKET SIZE L
MASCOT 15515 DARTFORD JACKET HV YEL/DANTH S
MASCOT 15509 OXFORD JACKET HV ORG/DANTH XL
LEO BW01 TORRINGTON ECOVIZ BODYWARMER ORANGE S
MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DANTH XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DANTH 4XL
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW L
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 4XL
REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY S
MASCOT 15515 DARTFORD JACKET HV YEL/DNAVY S
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK ORANGE XL
MASCOT 15535 HASTINGS WINTER JACKET HV ORG/D'NAVY L
REGATTA TRW457 188 HV PRO DOVER JACKET ORANGE XL