MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 22S
Workwear trousers Mascot
See technical informationReferences
Mascot:18178-511-18 76C50
Rubix:384A8161
EAN:5711074724130

Product details : MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 22S
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 76/50 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 96.49 excl. VAT
/ Each
£ 115.79 incl. VAT
- Usually arrives within 14 working days
Size
76/50
