Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY 5XL
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY 5XL
High Visibility jacket Mascot
References
mascot:
19045-449-17010-5XL
rubix:
385A2077
ean:
5711074830831
Technical specifications
Colour
Yellow
Size
5XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY 5XL
Technical specifications
Attributes
Colour
Yellow
Size
5XL
Class EN20471
3
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
381.48
excl. VAT
/
Each
£
457.78
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DNAVY S
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 2XL
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET ORANGE M
ORBITINT PANACEA SS2G1 FLINT PANACEA SOFT SHELL JACKET BLACK 2XL
MASCOT 07109 CAMETA JACKET HV YEL/GREEN M
PROGARM 4608 JACKET HV ORANGE S
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW/NAVY M
REGATTA TRW457 188 HV PRO DOVER JACKET ORANGE XL
HELLYHAN 71161_439-XL MAGNI SHELL JACKET DARK LIME XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET ORANGE 5XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BLACK XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE S
MASCOT 15903 MILDURA FLEECE JACKET HV ORG M
GISS 884401 G-VISION 2 JACKET HIGH VIZ YELLOW SIZE L
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BLACK 6XL