Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
ORBITINT PANACEA SS2G1 FLINT PANACEA SOFT SHELL JACKET BLACK 2XL
ORBITINT PANACEA SS2G1 FLINT PANACEA SOFT SHELL JACKET BLACK 2XL
High Visibility jacket Orbit International
References
orbit international:
SS2G1 BLACK XXL
rubix:
2021243
ean:
5054011192624
Technical specifications
Colour
black
Size
2xl
Main material
polyester
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ORBITINT PANACEA SS2G1 FLINT PANACEA SOFT SHELL JACKET BLACK 2XL
Technical specifications
Attributes
Colour
black
Size
2xl
Main material
polyester
Grammage
260
g/m²
Material
94% polyester;6% spandex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.10
excl. VAT
/
Each
£
34.92
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
PORTWEST S266YNRXL HI-VIS 2-TONE BOMBER JKT YEL/NAVY XL
MASCOT 15515 DARTFORD JACKET HV RED/D'ANTH 4XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY 5XL
HELLYHAN 71172_369-3XL ICU SHELL JACKET YELLOW/EBONY 3XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/RED M
PROGARM 9422 JACKET HV ORANGE M
MASCOT 15935 PENRITH WINTER JACKET HV ORG/DANTH M
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK ORANGE 5XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DNAVY 4XL
MASCOT 15535 HASTINGS WINTER JACKET HV ORG/D'NAVY XL
MASCOT 15515 DARTFORD JACKET HV ORG/DANTH M
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET YELLOW 3XL
PORTWEST S468YERS RB305 HI-VIS 4-IN-1 JACKET SIZE S
MASCOT 15515 DARTFORD JACKET HV ORG/DANTH 4XL
PORTWEST S471 - HI-VIS 4-IN-1 CONTRAST TRAFFIC JACKET YELL/NAVY MEDIUM