Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
U-POWER RI10026-46 ALICANTE RS ESD S1P SRC BLK HIGHSHOE SIZE 46/11
U-POWER RI10026-46 ALICANTE RS ESD S1P SRC BLK HIGHSHOE SIZE 46/11
Unisex safety shoes U-Power
References
u-power:
RI10026/46
rubix:
251A3252
ean:
8033546446584
Technical specifications
EU shoe size
46
Collar height
High
Colour
Grey
See all Specifications
Product details
Technical specifications
Product details : U-POWER RI10026-46 ALICANTE RS ESD S1P SRC BLK HIGHSHOE SIZE 46/11
Technical specifications
Attributes
EU shoe size
46
Collar height
High
Colour
Grey
Main material
Suede
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.32
excl. VAT
/
Each
£
80.78
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU39 UK6
GISS 867224 SAFETY SHOE MUNDO S1P SRC GREY MESH SIZE 40
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU40 UK6.5
V12 V2500 COMET BLACK S1L ESD TRAINER UK7 EU41
BASE B1001 K-ROAD TOP S3 HRO CI SRC GREY/BLUE EU46 UK11.5
JALAS 5618 TEMPUS LOW CUT SHOE S1 SRC P EU46 UK11
U-POWER RL20056-39 PUSH ESD S1P SRC D' GRY LOWSHOE SIZE 39/6
U-POWER RI21292-42 VARSAVIA ESD S2 SRC BLK LOWSHOE SIZE 42/8
U-POWER RI11074-41 STOCCOLMA ESD S3 CI SRC BLK BOOT SIZE 41/7
MASCOT F0165 BATURA PLUS SAFETY BOOT BLACK/YEL EU45 UK10.5
PORTWEST FW51BKR38 STEELITE DEALER BOOT S1P BLACK SIZE 38/5
UVEX 85172 1 S3L FO SC SR BOOT BLACK/RED EU43 UK9 W11
PORTWEST FE04 GIRDER MID BOOT S3S ESD SR FO BLACK/GREEN 38/5
BASE B1712A BOSTON S3S ESD SC LG FO SR BLACK/GREEN EU41 UK7
U-POWER BC10033-41 REPTILE RS S3 SRC BLK BOOT SIZE 41/7