Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
U-POWER BC10033-41 REPTILE RS S3 SRC BLK BOOT SIZE 41/7
U-POWER BC10033-41 REPTILE RS S3 SRC BLK BOOT SIZE 41/7
Reptile UA10164 Safety Footwear
References
u-power:
BC10033-41
rubix:
2586807
ean:
8033546091210
Technical specifications
EU shoe size
41
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : U-POWER BC10033-41 REPTILE RS S3 SRC BLK BOOT SIZE 41/7
High, classic and robust u power safety shoes from the Style&Job line, with a water-repellent printed leather upper, steel tip, anti-perforation, non-slip, ergonomic steel cap and PU/PU sole.
EU regulation: EN ISO 20345:2011 S3 RS SRC
Technical specifications
Attributes
EU shoe size
41
Collar height
High
Colour
Black
Type of soles
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.18
excl. VAT
/
Each
£
47.02
incl. VAT
Delivery usually within (
3
) days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU37 UK4
JALAS 9605 FLOW SANDAL S1 SRC P HRO EU37 UK4
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU46 UK11
BASE B0888 BE-STRONG TOP S3 HRO CI HI SRC BLACK/RED EU41 UK7
PORTWEST FW39BKR43 LADIES TRAINER S1P BLACK SIZE 43/9
GISS 891751 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 6.5/40
JALAS 5608 TEMPUS LOW CUT SHOE WHITE S1 SRC P EU37 UK4
BASE B0240 SELFIE S3 SRC BROWN/BEIGE EU40 UK6.5
JALAS 3100 MONZA GRIP SANDAL S1 HRO FO EU44 UK10
PORTWEST BASE B1219 I-WIRE S3 SRC ESD TRAINER SHOE BLK/BLUE 40/6.5
JALAS 7138 ZENIT EVO LOW CUT SHOE S3 SRC EU37 UK4
JALAS 9615 FLOW LOW CUT SHOE S3 SRC HRO EU39 UK6
GISS 865179 TACANA SAFETY SHOES S3 SRC BLACK SIZE 46/11
BASE B0508 CROMO S2 SRC WHITE EU41 UK7
PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC 41/7