Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY 4XL
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY 4XL
High Visibility jacket Mascot
References
mascot:
19035-449-17010-4XL
rubix:
385A2011
ean:
5711074830008
Technical specifications
Colour
Yellow
Size
4XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY 4XL
Technical specifications
Attributes
Colour
Yellow
Size
4XL
Class EN20471
3
Main material
Polyester
Secondary colour
Navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
336.25
excl. VAT
/
Each
£
403.50
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW 3XL
REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE XS
HELLYHAN 71372_369-M ICU WINTER JACKET YELLOW/EBONY M
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE M
PORTWEST F301ONR HI-VIS 2-TONE FLEECE ORANGE AND NAVY SIZE XL
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YEL/NV 4XL
MASCOT 07223 TERESINA WINTER JACKET HV YEL/GREEN M
MASCOT 05242 SALZBURG FLEECE JACKET HV YEL 2XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW 6XL
GISS 867628 G-VISION 3 JACKET 2 IN 1 HIGH VIZ SOFTSHELL YELLOW SZ S
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BLACK 6XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV RED/DANTH XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE L
REGATTA TRF648 188 HV PRO CONTRACT THOR FLEECE ORANGE XL
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW 4XL