Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY M
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY M
High Visibility jacket Mascot
References
mascot:
19035-449-17010-M
rubix:
385A2014
ean:
5711074830039
Technical specifications
Colour
Yellow
Size
M
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY M
Technical specifications
Attributes
Colour
Yellow
Size
M
Class EN20471
3
Main material
Polyester
Secondary colour
Navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.15
excl. VAT
/
Each
£
268.98
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 71161_439-M MAGNI SHELL JACKET DARK LIME M
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BOTTLE 5XL
MASCOT 05242 SALZBURG FLEECE JACKET HV ORG 3XL
LEO BW01 TORRINGTON ECOVIZ BODYWARMER YELLOW XL
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE+ BREATHABLE JACKET YELLOW S
MASCOT 15501 HARLOW OUTERSHELL JACKET HV RED/D'ANTH 2XL
REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE 2XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/D'ANTH M
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE M
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/DANTH 2XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET YELLOW M
MASCOT 15902 KIAMA SOFTSHELL JACKET HV RED/D'ANTH 3XL
PROGARM 9422 JACKET HV ORANGE M
LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET YELLOW XS
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/DANTH S