Unisex safety boots Jalas
EU shoe size | 35 |
---|---|
Main material | Leather |
Water proof | Yes |
EU shoe size | 35 |
---|---|
Main material | Leather |
Water proof | Yes |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Colour | Black |
FO (Fuel oil resistant sole) | No |
Usually arrives within 14 working days