Unisex safety boots Jalas
EU shoe size | 43 |
---|---|
Main material | leather |
Water proof | yes |
EU shoe size | 43 |
---|---|
Main material | leather |
Water proof | yes |
Metatarsal protection | yes |
Security Category | s3 |
Slip resistance | yes |
Colour | black |
FO (Fuel oil resistant sole) | no |
In stock: Next day delivery