Unisex safety shoes Jalas
EU shoe size | 35 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 35 |
---|---|
Collar height | low |
Colour | black |
Main material | eva |
ESD | yes |
Water proof | yes |
Metatarsal protection | yes |
Security Category | s1 |
Slip resistance | yes |
Usually arrives within 14 working days