Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 3065 STREET LOW CUT SHOE S3 SRC EU45 UK10.5
JALAS 3065 STREET LOW CUT SHOE S3 SRC EU45 UK10.5
Unisex safety shoes Jalas
References
jalas:
3065-45
rubix:
271A3970
ean:
6408487502903
Technical specifications
EU shoe size
45
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 3065 STREET LOW CUT SHOE S3 SRC EU45 UK10.5
Technical specifications
Attributes
EU shoe size
45
Collar height
Low
Colour
Black
Main material
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.99
excl. VAT
/
Each
£
149.99
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 78403_990-42 OXFORD MID S3 BLACK UK8 EU42
UVEX 85448 1 S2 FO SR SHOE BLACK/YELLOW EU41 UK7 W11
JALAS 7148 ZENIT EVO LOW CUT SHOE S3 SRC EU46 UK11
HECKEL 67323 MACCROSSROAD 3.0 LOW S3L SR SHOE BLACK/YELLOW EU44 UK10
JALAS 5042 CLEAN CARE SANDAL BLACK O1 SR FO EU40 UK6.5
HECKEL 67323 MACCROSSROAD 3.0 LOW S3L SR SHOE BLACK/YELLOW EU40 UK6.5
JALAS 7108 ZENIT EVO LOW CUT SHOE S1 SRC P EU38 UK5
U-POWER UF10074-42 HENRY S3 SRC BLK BOOT SIZE 42/8
JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU45 UK10.5
U-POWER RL20036-44 POINT ESD S1P SRC GRY/GRN LOWSHOE SIZE 44/10
U-POWER SN20014-48 KING S3 SRC BLK LOWSHOE SIZE 48/13
GISS 867101 SAFETY SHOE PACAYA S1P SRC GREY MESH SIZE 40
JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU40 UK6.5
U-POWER UW20032-36 RESPONSE U S2 SRC WHT MOCASSIN SIZE 36/3
U-POWER RI21292-44 VARSAVIA ESD S2 SRC BLK LOWSHOE SIZE 44/10