U-POWER UW20032 RESPONSE U S2 SRC WHITE LOWSHOE EU36 UK3

Response Grip Shoe

See technical information

References

U-Power:UW20032-36
Rubix:2586884
Manufacturer :UW20032 36
EAN:8033546023976
brand logo

Technical specifications

EU shoe size36
Colourwhite
Main materialmicrofiber

Product details : U-POWER UW20032 RESPONSE U S2 SRC WHITE LOWSHOE EU36 UK3


White low safety shoes totally "no metal", u power, comfortable and light of the White68 & Black line, with New Safety Dry water-repellent and breathable microfiber upper, resistant to bacteria and organic chemical residues, easily washable, AirToe Composite tip, non-slip and PU / PU sole U-Grip 68, S2 SRC

Strengths

Metal Free Footwear
Water repellent Upper
AirToe Composite ToeCap
Energy absorbing heel
Dual Density PU Sole
Antistatic

Applications

Protection against invisible threats, like bacteria, debris, organic and chemical residues

Technical specifications


Attributes
EU shoe size36
Colourwhite
Main materialmicrofiber
£ 54.06 excl. VAT
/ Each
£ 64.87 incl. VAT
  • Delivery usually within ( 3 ) days

EU shoe size