Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 3075 STREET MID CUT BOOT S3 SRC EU44 UK10
JALAS 3075 STREET MID CUT BOOT S3 SRC EU44 UK10
Unisex safety shoes Jalas
References
jalas:
3075-44
rubix:
271A3982
ean:
6408487503016
Technical specifications
EU shoe size
44
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 3075 STREET MID CUT BOOT S3 SRC EU44 UK10
Technical specifications
Attributes
EU shoe size
44
Collar height
High
Colour
Black
Main material
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.99
excl. VAT
/
Each
£
155.99
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU42 UK8
U-POWER RI20384-37 EMBER ESD S3 CI SRC BLK/GRY LOWSHOE SIZE 37/4
BASE B0676 BOWLING/TENNIS S3L FO SR BLACK/BLUE EU46 UK11.5
U-POWER RI21292-41 VARSAVIA ESD S2 SRC BLK LOWSHOE SIZE 41/7
BASE B0177 CHESTER TOP S3L FO SR BLACK/GREEN EU38 UK5
U-POWER SN10014-44 LION S3 SRC BLK BOOT SIZE 44/10
U-POWER RI21076-36 TOKYO ESD S1P SRC BLK/PINK LOWSHOE SIZE 36/3
JALAS 7158 ZENIT EVO LOW CUT SHOE BLUE S1 SRC P EU38 UK5
JALAS 7100 ZENIT EVO LOW CUT SHOE S1 SRC EU41 UK7
ROCKFALL TC500 PROMAN BROOKLYN BROGUE SAFETY SHOE UK5 EU38
U-POWER RL20056-47 PUSH ESD S1P SRC D' GRY LOWSHOE SIZE 47/12
U-POWER UW20032-43 RESPONSE U S2 SRC WHT MOCASSIN SIZE 43/9
PORTWEST B0323BLP38 KATE SHOE S3 SRC SIZE 5
BASE B1000 K-ROAD S3 HRO CI SRC GREY/BLUE EU44 UK10
PORTWEST FD17BKR42 FD17 STEELITE MET PROTECTOR SAFETY BOOT S3 M BLK 8