PORTWEST S766ONRXXXL ESSENTIAL 5 IN 1 TWO-TONE JACKET ORG/NAVY


HV Jacket F301

References
portwest:U-PORTWEST-S766-ORANGE-NAVYBLUE-7XXXL
rubix:245A5714
ean:5036108286362
brand logo
brand logo
Technical specifications
Colourorange
Size3xl
Class EN204713
See all Specifications

Product details : PORTWEST S766ONRXXXL ESSENTIAL 5 IN 1 TWO-TONE JACKET ORG/NAVY


Description: Classic and stylish; the cut of the two-tone F301 is comfortable. It is also anti-pilling for more longevity. Product Detail : Zip closure to the top of the collar and 2 zipped pockets. Polar High Visibility
Quality: 100% Polyester, Anti-pilling, 300g
Lining: Body lining: 60g nylon net. Sleeves: 60g nylon.
Standard : EN20471_3 Type : Regular

Technical specifications


Attributes
Colourorange
Size3xl
Class EN204713
Main materialpolyester
Grammage190 g/m²
Secondary colournavy
Show UNSPSC/ECL@SS
£ 62.72 excl. VAT
/ Each
£ 75.26 incl. VAT
  • Usually arrives within 14 working days