Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 34.5R
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 34.5R
High Visibility trousers Mascot
References
mascot:
20859-236-17-82C50
rubix:
384A9560
ean:
5711074855773
Technical specifications
Colour
yellow
Size
82c50
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 34.5R
Technical specifications
Attributes
Colour
yellow
Size
82c50
Class EN20471
2
Main material
polyester
Grammage
215
g/m²
Gender
unisex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.78
excl. VAT
/
Each
£
82.54
incl. VAT
Usually arrives within 14 working days
Select variants (36)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 48.5S
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 32.5R
LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER YELLOW 2XS S
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV RED 12S
MASCOT 15679 LEEDS TROUSERS W/K PCTS BLACK/HV YEL 32.5S
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DANTH 34.5T
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DNAVY 34.5T
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER ORANGE XL
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DNAVY 32.5S
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/BLACK 34.5R
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 38.5T
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV RED 26R
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW 2XL
LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER ORANGE 42S
LEO CL04 BECKAMOOR ECOVIZ WOMENS CARGO TROUSER YELLOW/GREY 22R