Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 35.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 35.5T
Workwear trousers Mascot
References
mascot:
22279-605-09-90C51
rubix:
384A3365
ean:
5715411009300
Technical specifications
Colour
black
Size
90c51
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 35.5T
Technical specifications
Attributes
Colour
black
Size
90c51
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77581_990-D104 KENSINGTON CNCT SOFTS PANT BLACK W40
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 35.5T
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 34.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DNAVY 38.5R
MASCOT 12355 BILOXI TROUSERS W/K PCTS D'ANTH 32.5S
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 54.5S
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 34.5S
"REGATTA TRJ500R PRO CARGO TROUSERS BLACK 46"" R"
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 31.5T
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 44.5R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 38.5S
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 36.5S
"PORTWEST T711BKR34 WX3 SERVICE TROUSERS BLACK 34"""
"REGATTA TRJ600R PRO ACTION TROUSERS NAVY 36"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 32.5S