Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 863R SYNTHETIC GLOVE 7 S
TEGERA 863R SYNTHETIC GLOVE 7 S
General handling glove Tegera
References
tegera:
863R-7
rubix:
386A1830
ean:
7340118434308
Technical specifications
Size
7
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 863R SYNTHETIC GLOVE 7 S
Technical specifications
Attributes
Size
7
Coating
Nitrile
Abrasion resistance level
4
Main material
Polyester
Colour
Grey
Secondary colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.38
excl. VAT
/
Each
£
5.26
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 16 CHEMICAL PROTECTION GLOVE 8 M
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 6 PK1
POLYCO PHYC3 HYDRO C3 NITRILE PALM GLOVES 4X43C ORG/BLK SIZE 8 PK1
ANSELL 27-810 HYCRON 4121B NITRILE COAT OIL REPEL GLOVES BLUE SIZE 10
TEGERA 114 LEATHER GLOVE 10 XL
TEGERA 8120 TEXTILE GLOVE 11 2XL
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
SKYTEC SKG00026FB TROMSO COLD PROTECTION GLOVES BLACK 6/XS
TEGERA 883A SYNTHETIC GLOVE 8 M
TEGERA 9123 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
GISS 861430 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 7
TEGERA 116 LEATHER GLOVE 6 XS
POLYCO 30-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X GREY SIZE 10
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 7
TEGERA DEFEND 2011 LEATHER GLOVE DEFEND 9 L