ActivArmr Hycron 27810
Logistic Weight | 131 g |
---|---|
Size | 10 |
Coating | Nitrile |
Abrasion resistance level | 4 |
Main material | Cotton |
Usage environment | Oily or greasy |
Packaging | 12 Pairs Bag |
Cuff style | Safety |
Length | 315 mm |
Colour | Blue |
Secondary colour | Other |
Material | Cotton (Liner) |
Usually arrives within 14 working days