Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
Synthetic leather glove TEGERA 9105
References
tegera:
9105-9
rubix:
170A2137
ean:
7392626012134
Technical specifications
Size
9
Coating
Without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA® 9105, Synthetic leather glove, unlined, 0,5 mm Microthan®, polyester, Cat. II, reinforced index finger, chrome free, for fine assembly work
Strengths
Excellent fingertip sensitivity, extra flexible, durable, excellent grip, excellent adjustment, very comfortable.
Applications
Light maintenance. Dark environments, slippery surfaces, dry spaces, clean spaces, dirty environments. Precision assembly, mounting, machine operating work, installation work, HVAC installation work, machine operator, warehouse work, airport work.
Technical specifications
Attributes
Logistic Weight
68,1
g
Size
9
Coating
Without
Abrasion resistance level
1
Main material
Polyester
ESD
No
Usage environment
Dry
Packaging
6
Material
Polyester / Microthan
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.95
excl. VAT
/
Each
£
19.14
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
POLYCO GIO GRIP IT OIL DUAL NITRILE GLOVES 4122X RED/BLK SIZE 8 PK1
TEGERA 612 SYNTHETIC GLOVE 10 XL
SKYTEC SKY063 IDAHO MTP HPT GLOVES BLACK 9/L
ANSELL 48-920 EDGE 4121A NBR COATING GLOVES BLACK SIZE 8
TEGERA 135 LEATHER GLOVE 11 2XL
General handling glove Ansell N230Y-8
TEGERA 14 LEATHER GLOVE 8 M
GISS 861433 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 10
POLYCO 30-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X GREY SIZE 10
TEGERA 6751 LEATHER GLOVE 9 L
SKYTEC SKG00026FF TROMSO COLD PROTECTION GLOVES BLACK 8/M
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 9
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 9
POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 11 PK10
TEGERA 728 SYNTHETIC GLOVE 10 XL