MASCOT 19082 ACCELERATE SAFE T-SHIRT HV ORG/DANTH 5XL


High Visibility T-shirt Mascot

References
mascot:19082-771-1418-5XLONE
rubix:385A3873
ean:5711074878079
brand logo
brand logo
Technical specifications
ColourOrange
Size5XL
Class EN204712
See all Specifications

Product details : MASCOT 19082 ACCELERATE SAFE T-SHIRT HV ORG/DANTH 5XL


Technical specifications


Attributes
ColourOrange
Size5XL
Class EN204712
Main materialCotton/Polyester
Long sleevesNo
Grammage150 g/m²
Show UNSPSC/ECL@SS
£ 133.68 excl. VAT
/ Each
£ 160.42 incl. VAT
  • Usually arrives within 14 working days