MASCOT 15535 HASTINGS WINTER JACKET HV YEL/BLACK L


Pilot jacket Hastings yellow/black

References
mascot:15535-231-1709-L
rubix:80989463
ean:5711074339440
Pilotjack Hastings 15535-231-1709 / L
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
SizeL
Class EN204713
See all Specifications

Product details : MASCOT 15535 HASTINGS WINTER JACKET HV YEL/BLACK L


Extra protection against the cold with an extended back. Additional reflectors located on the back provide extra visibility. Durable CORDURA® - reinforcement at the wrist to extend product life. The dark contrast is placed where the clothing is most exposed to dirt. Breathable, wind and waterproof with taped seams.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1100 g
ColourYellow
SizeL
Class EN204713
Main materialPolyester
BreathableYes
Secondary colourBlack
Material100% polyester
Show UNSPSC/ECL@SS
£ 158.20 excl. VAT
/ Each
£ 189.84 incl. VAT
  • Usually arrives within 14 working days