Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
REGATTA TRA340 9PQ HV TACTICAL JACKET YELLOW/GREY XL
REGATTA TRA340 9PQ HV TACTICAL JACKET YELLOW/GREY XL
High Visibility jacket Regatta
References
regatta:
TRA340 9PQ 80
rubix:
377A4485
ean:
5057538236031
Technical specifications
Colour
yellow
Size
xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : REGATTA TRA340 9PQ HV TACTICAL JACKET YELLOW/GREY XL
Technical specifications
Attributes
Colour
yellow
Size
xl
Main material
polyester
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.64
excl. VAT
/
Each
£
83.57
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE M
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL BLACK L
PROGARM 9422 JACKET HV ORANGE 3XL
PORTWEST S427YER4XL YELLOW HIGH VIS JACKET
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 3XL
ORBITINT BLACK KNIGHT HVFLE CRUSADER FLEECE JACKET YELLOW L
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW L
ORBITINT PANACEA SS2G1 FLINT PANACEA SOFT SHELL JACKET BLACK 2XL
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV XS
ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE L
PORTWEST HI-VIS CLASSIC 3 IN 1 BOMBER JACKET SIZE M
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY 5XL
MASCOT 07109 CAMETA JACKET HV ORG/ANTH 4XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DNAVY L
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW 3XL