Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ387S INCURSION TROUSERS BLACK 40"" S"
"REGATTA TRJ387S INCURSION TROUSERS BLACK 40"" S"
Workwear trousers Regatta
References
regatta:
TRJ387 S 800 040
rubix:
377A7057
ean:
5051522772611
Technical specifications
Colour
black
Size
40s
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ387S INCURSION TROUSERS BLACK 40"" S"
Technical specifications
Attributes
Colour
black
Size
40s
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.82
excl. VAT
/
Each
£
41.78
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BOTTLE 6T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 38.5S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 52.5R
HELLYHAN 77481_990-C40 WOMENS LUNA CONS PANT BLACK W30
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 42.5R
"REGATTA TRJ387R INCURSION TROUSERS IRON 28"" R"
HELLYHAN 77481_990-C48 WOMENS LUNA CONS PANT BLACK W36
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 28S
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 48.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 35.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 28T
MASCOT 17179 ADVANCED TROUSERS W/K PCTS D'NAVY 44.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 42.5R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS D'NAVY 42.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS GREEN 34.5S