Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA58430 HELP STOP THE SPREAD OF STAY APART FLOOR 600X400MM
CALEDONIA58430 HELP STOP THE SPREAD OF STAY APART FLOOR 600X400MM
Warning sign Caledonia Signs
References
caledonia signs:
58430
rubix:
219A3192
Product details
Technical specifications
Product details : CALEDONIA58430 HELP STOP THE SPREAD OF STAY APART FLOOR 600X400MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.43
excl. VAT
/
Each
£
47.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 58376 DANGER MEN AT WORK - A4 RP5: MISCELLANEOUS
SPARTEX 26014G FIRST AID BOX (300X100MM) 2: SELF ADHESIVE VINYL
CALEDONIA54995 HAVE YOU WASHED YOUR HANDS FLOOR GRAPHIC 600X200MM
SPARTEX 26692G DANGER REFUELLING AREA (300X100MM)S/A VINYL
SPARTEX 24332M WANING FORKLIFT CHARGING AREA (600X200MM) SA VINYL
CALEDONIA 58467 MAINTAIN SAFE DISTANCE FLOOR GRAPHIC STRIP 1000X100MM
SPARTEX 24214M CAUTION TRIP HAZARD (600X200MM) 2 SELF ADHESIVE VINYL
SPARTEX 16013M FIRST AID RIGHT SYMBOL (600X200MM) 1: RIGID PLASTIC
CALEDONIAS 18424H COVID 19 - SHOP WINDOW SIGN 250X300MMRP
CALEDONIA28432H MAINTAIN A SAFE DISTANCE OF 2 METRES 250X300MMSAV
SPARTEX 15216K HIGH VISIBILITY JACKETS MUST BE WORN BEYOND THIS POINT
SPARTEX 15224K EAR PROTECTORS AVAILABLE FROM (400X300MM) R/PLASTIC
SPARTEX 14256F RADIATION SYMBOL (200X200MM) 1: RIGID PLASTIC
SPARTEX 15233G WEAR VISOR (300X100MM) 1: RIGID PLASTIC
SPARTEX 14259M DANGER ASBESTOS (600X200MM) 1: RIGID PLASTIC