Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 15208F MASKS SYMBOL 200X200MMRP
CALEDONIAS 15208F MASKS SYMBOL 200X200MMRP
Warning sign Caledonia Signs
References
caledonia signs:
15208F
rubix:
219A3281
Product details
Technical specifications
Product details : CALEDONIAS 15208F MASKS SYMBOL 200X200MMRP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.02
excl. VAT
/
Each
£
12.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 14284E CAUTION SHARP BLADES (200X150MM) 1: RIGID PLASTIC
SPARTEX 58825 SAFETY STARTS HERE FLOOR GRAPHIC 400X600MM
SPARTEX 24256F RADIATION SYMBOL (200X200MM) 2: SELF ADHESIVE VINYL
CALEDONIA58566 STAY CLEAR SAFE MIN OF2M FLOOR GRAPHIC 400MM
SPARTEX 24201G DANGER MEN AT WORK (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 24520G WARNING PRESSURISED CYLINDER (300X100MM) SA VINYL
SPARTEX 21740K YOUR ACTIONS ARE BEING RECORDED BY CCTV (400X300MM) SE
SPARTEX 14204P DANGER DEEP EXCAVATIONS (600X400MM) 1: RIGID PLASTIC
SPARTEX 17115E WE RESERVE THE RIGHT TO REFUSE ENTRY TO ANYONE SUSPECT
SPARTEX 15005G EYE PROTECTION MUST BE WORN WHEN OPERATING MACHINE (30
SPARTEX 56286 PLACARD HOLDER 700 X 400MM5: MISCELLANEOUS
SPARTEX 14207P DANGER DEEP WATER (600X400MM) 1: RIGID PLASTIC
SPARTEX 27621A SSSH OTHERS MAY BE SLEEPING (100X75MM) SA VINYL
SPARTEX 66229P YOU ARE NOW ENTERINGA DESIGNATED AREA(600X400MM)ALU
SPARTEX 24509U INFECTIOUS SUBSTANCE DIAMOND (100X100MM) SA VINYL