Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 25237K WEAR MASKS 400X300MMSAV
CALEDONIAS 25237K WEAR MASKS 400X300MMSAV
Warning sign Caledonia Signs
References
caledonia signs:
25237K
rubix:
219A3303
Product details
Technical specifications
Product details : CALEDONIAS 25237K WEAR MASKS 400X300MMSAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.28
excl. VAT
/
Each
£
13.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 13207P NO PEDESTRIANS (600X400MM) 1: RIGID PLASTIC
SPARTEX 14465G WARNING STATIC CONTROL AREA ESD PROTECTION REQUIRED (3
SPARTEX 25997H TRAINED AED USERS & LOCATIONS (300X250MM) SA VINYL
CALEDONIA18432KMAINTAIN A SAFE DISTANCE OF 2 METRES 300X400MM RP
SPARTEX 14427M DANGER LPG HIGHLY FLAMMABLE (600X200MM) R/PLASTIC
SPARTEX 14512F RADIOACTIVE II DIAMOND (200X200MM) 1: RIGID PLASTIC
SPARTEX 55116 SCAFFOLD BANNER - DANGER MEN WORKING OVERHEAD (C/W LOOP
SPARTEX 24255G CAUTION AUTOMATIC DOOR (300X100MM)S/A VINYL
SPARTEX 58381 NO ENTRY - A4 SAV5: MISCELLANEOUS
SPARTEX 56081 ELECTRIC SHOCK EMERGENCY ACTION WALL PANEL 450X600MM
SPARTEX 16415W SITE SAFETY - HEAVY PLANT AND MACHINERY(900X600MM)
SPARTEX 15232GSAFETY FOOTWEAR MUST BE WORN ON THIS SITE(300X100MM)
SPARTEX 58036 SITE SAFETY BOARD 600X900MM 5MM PVC 5: MISCELLANEOUS
SPARTEX 24543U TOXIC GHS LABEL (100X100MM) 2: SELF ADHESIVE VINYL
BEAVERSWOOD CROSS FLOOR SIGNAL 300X300 PACK OF 10