SPARTEX 11040L FIRE ALARM TEST ON/AT (450X150MM) 1: RIGID PLASTIC


Informational sign Spartex

References
spartex:UK-11040L
rubix:224A7047
manufacturer :11040L
brand logo
brand logo
Technical specifications
Modelrigid plastic
See all Specifications

Product details : SPARTEX 11040L FIRE ALARM TEST ON/AT (450X150MM) 1: RIGID PLASTIC


Use this sign to inform staff and visitors when the Fire Alarm Test will be conducted.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Technical specifications


Attributes
Modelrigid plastic
Length450 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 12.30 excl. VAT
/ Each
£ 14.76 incl. VAT
  • Usually arrives within 14 working days