• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Personal protective equipment(47,822)
  • Hygiene(1,329)
  • Environment and safety(8,292)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(7,415)
  • Aid and Fire safety(138)
  • Environment(739)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage posts
360U-33-D4 - TENSABARRIER ROTATING BLACK POST BLACK/YELLOW WEBBING

360U-33-D4 - TENSABARRIER ROTATING BLACK POST BLACK/YELLOW WEBBING


Signage posts Tensator

References
tensator:360U-33-D4
rubix:2594356
brand logo
brand logo

Product details
Technical specifications

Product details : 360U-33-D4 - TENSABARRIER ROTATING BLACK POST BLACK/YELLOW WEBBING


Technical specifications


Attributes
No attributes to display for this product
£ 211.53 excl. VAT
/ Each
£ 253.84 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TENSATOR ADVANCE CHROME POST BLUE WEBBING 889U-1P-L5TENSATOR ADVANCE BLACK POST BLACK/YELLOW WEBBING 889U-33S-D4POST04 BLACK POST COLLAR TO FIT THE DISPENSERS AND BINS TO FOR WASTE &MORAVIA CENTRE POST PC 1000/100/100 194.17.026TENSATOR ADVANCE CHROME POST BLACK/YELLOW WEBBING 889U-1P-D4MORAVIA 90DEG ANGLE POST PC 1000/100/100 194.18.205360U-1P-B9 - TENSABARRIER ROTATING CHROME POST BLACK WEBBINGSKIPPER POST 01TENSATOR POST AND BASE TWIN PACK RED/BLACK WEBBING 875T-21-S2TENSATOR RED PLASTIC POST AND BLACK WEBBING 885-21-B9TENSATOR POST AND BASE TWIN PACK YELLOW/BLACK WEBBING 875T-35-S4SKIPPER POST01-2 POST - SILVERTENSATOR HD RED POST AND RED/WHITE WEBBING 886-21-D3TENSATOR HD YELLOW POST AND BLACK WEBBING 886-35-B9SKIPPER 5770810 POST ORANGE (POST01)

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories